Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP328.2510
Zoro # G6616995
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headless
- Overall Length 1/2 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP328.2510
- Zoro # G6616995
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Drill Size | 1/4 in |
Head Height | 1/4 in |
Inside Dia. | 1/4 in |
Head Dia. | 33/64 in |
Outside Dia. | 1/2 in |
Size - Decimal | 0.2510 in - 0.2510 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Details
Item | Serrated Press-Fit Drill Bushing (SP) |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Bushing Code | SP |
Head Type | No |
Decimal Equivalent | 0.2510 |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 2-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5139B)
- JOHNSON LEVEL & TOOL 9 Magnet Torpedo Level (1435-0900)
- VEGA 3-1/2" Hex Ratchet, Polished Chrome (SBR-90)
- SIMONDS Slim Taper Saw File, American, 4in.L (73535500)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.1mm (H4816KB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (HT286HG)
- ZORO SELECT Drill Bushing, P, Drill Size # 18 (P204FF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, H, Drill Size 8.25mm (H408IS)
- Boneham Drill Bushings