Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP328.2031
Zoro # G6617887
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 60-65
- Overall Length 1/2 in
- Measurement System Fractional Inch
- Drill Size 13/64 in
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP328.2031
- Zoro # G6617887
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Drill Size | 13/64 in |
Outside Dia. | 1/2 in |
Size - Decimal | 13/64 in - 0.2031 |
Head Dia. | 33/64 in |
Head Height | 1/4 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Inside Dia. | 13/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Rockwell Hardness | RC 60-65 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Head Type | Headless |
Decimal Equivalent | 0.2031 |
Head Material | High Speed Steel |
Item | Serrated Press-Fit Drill Bushing (SP) |
Bushing Code | SP |
Drill Bushing Wall Type | Standard Wall |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Heavy Spring-Tempered, 36 In (C404R-36)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 8 (3408)
- POWERTEC 93-1/2 Inch x 3/8 Inch x 18 TPI Bandsaw Blades for Woodworking (13119X)
- SUNEX 1/2" Drive Impact Socket 6 (219UMD)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 19/64 In (H328IF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3.2mm (P2012DW)
- ZORO SELECT Drill Bushing, H, Drill Size 6.4mm (HT284HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- Boneham Drill Bushings