Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP328.2028
Zoro # G6616593
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Overall Length 1/2 in
- Measurement System Fractional Inch
- Outside Dia. 1/2 in
- Outside Dia. Tolerance +0.0000 in /-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # SP328.2028
- Zoro # G6616593
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Size - Decimal | 0.2028 in - 0.2028 |
Inside Dia. | 3/16 in |
Head Dia. | 33/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Height | 1/4 in |
Drill Size | 3/16 in |
Details
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Item | Serrated Press-Fit Drill Bushing (SP) |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Bushing Code | SP |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.2028 |
Head Material | High Speed Steel |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver Kit (2953-22)
- CAPRI TOOLS 3/8 in Drive 10 mm Universal Impact Socket (5-3310)
- BRECO Air Gun Nozzle Kit (301690.1)
- KIPP Push-Pull Clamp, Heavy Version F2=12000, Steel Phosphated, Comp: Plastic Comp: Blue, 133 MM Base (K0087.1200)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- ZORO SELECT Drill Bushing, H, Drill Size 5.25mm (HT248GI)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3212IN)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P164DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/32 In (P3216HX)
- Boneham Press-Fit Bushings