Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP328.1935
Zoro # G6617625
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Head Dia. 33/64 in
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP328.1935
- Zoro # G6617625
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 33/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Height | 1/4 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Drill Size | #10 |
Size - Decimal | #10 - 0.1935 |
Inside Dia. | #10 |
Outside Dia. | 1/2 in |
Details
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Bushing Code | SP |
Item | Serrated Press-Fit Drill Bushing (SP) |
Measurement System | Wire |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.1935 |
Drill Bushing Wall Type | Standard Wall |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, Natural (DWI-3/4D1-1/2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #28 (44098)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-ENPD-2A-B)
- EVOLUTION 7-1/4" Thin Steel Cutting Blade, 5/8" Arbor (7-1/4BLADETS)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, P, Drill Size # 44 (P1312CN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 (H1616DC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2012EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3.2mm (P2012DW)
- Boneham Press-Fit Bushings