Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP328.1875
Zoro # G6617738
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Overall Length 1/2 in
- Outside Dia. 1/2 in
- Material - Machining High Speed Steel
- Size - Decimal 3/16 in - 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # SP328.1875
- Zoro # G6617738
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 3/16 in |
Overall Length | 1/2 in |
Outside Dia. | 1/2 in |
Size - Decimal | 3/16 in - 0.1875 |
Head Dia. | 33/64 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Head Height | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 3/16 in |
Details
Material - Machining | High Speed Steel |
Item | Serrated Press-Fit Drill Bushing (SP) |
Head Material | High Speed Steel |
Bushing Code | SP |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.1875 |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-11/ (9AC15)
- COLLINS AXE 4 lb Single Bit Splitting Axe 35 in. Wood Handle (HM-4HX-C)
- COUNCIL TOOL Splitting Wedge, 2 x 9-3/8 In, Forged Stl (5W)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P325FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H2612FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- Boneham Drill Bushings