Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP328.1770
Zoro # G6618203
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0000 in /-0.0002 in
- Head Type No
- Size - Decimal #16 - 0.1770
- Head Dia. 33/64 in
- Inside Dia. #16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP328.1770
- Zoro # G6618203
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Size - Decimal | #16 - 0.1770 |
Head Dia. | 33/64 in |
Inside Dia. | #16 |
Head Height | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Drill Size | #16 |
Overall Length | 1/2 in |
Details
Head Type | No |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Decimal Equivalent | 0.1770 |
Item | Serrated Press-Fit Drill Bushing (SP) |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Bushing Code | SP |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thick Stock Aluminum Metal Blade, 16 (LU89M016)
- PROTO 5 9/16 in Needle Nose Plier Plastisol Grip Handle (J229-03G)
- DRILL AMERICA 1" NPT 3" OD HSS Round Adjustable Pipe Die (DWTH3-1NPT)
- STARRETT Precision Steel Square Set, 4 Pc (S3020Z)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- ZORO SELECT Drill Bushing, Type H, Drill Size 35/64 In (H6416LU)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 31 (P166DT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- ZORO SELECT Drill Bushing, H, Drill Size 17/32 In (H485LR)
- ZORO SELECT Drill Bushing, Type P, Drill Size N (P3216IH)
- Boneham Drill Bushings