Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP3216.2570
Zoro # G6623803
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Letter
- Size - Decimal F - 0.2570
- Bushing Code SP
- Head Height 1/2 in
- Decimal Equivalent 0.2570
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP3216.2570
- Zoro # G6623803
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size - Decimal | F - 0.2570 |
Head Height | 1/2 in |
Inside Dia. | F |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Outside Dia. | 1/2 in |
Drill Size | F |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Head Dia. | 33/64 in |
Details
Measurement System | Letter |
Bushing Code | SP |
Decimal Equivalent | 0.2570 |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Head Type | No |
Item | Serrated Press-Fit Drill Bushing (SP) |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #1 Round (S-1099A)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7136)
- WESTWARD Dial Test Indicator, 1 In (6XU93)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 2 (HT2416GQ)
- ZORO SELECT Drill Bushing, H, Drill Size # 8 (HT248GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H1316BT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P264GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- Boneham Press-Fit Bushings