Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP3212.3125
Zoro # G6624117
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Height 3/8 in
- Head Dia. 33/64 in
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 60-65
- Drill Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP3212.3125
- Zoro # G6624117
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Height | 3/8 in |
Head Dia. | 33/64 in |
Drill Size | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Inside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Details
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Item | Serrated Press-Fit Drill Bushing (SP) |
Bushing Code | SP |
Measurement System | Fractional Inch |
Head Type | No |
Decimal Equivalent | 0.3125 |
Bushing Head Type | Headless |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive 17" Long Readh With Flex-Head Pro (649953)
- GREENLEE Wire And Cable Cutters (722)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- KIPP Wing Grip, Mini, D=M06 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4816JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4820LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H208EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3222HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- Boneham Drill Bushings