Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP268.2540
Zoro # G6624047
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Decimal Equivalent 0.2540
- Measurement System Fractional Inch
- Rockwell Hardness RC 60-65
- Head Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP268.2540
- Zoro # G6624047
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/4 in |
Head Height | 1/4 in |
Head Dia. | 27/64 in |
Size - Decimal | 0.2540 in - 0.2540 |
Overall Length | 1/2 in |
Drill Size | 1/4 in |
Outside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Decimal Equivalent | 0.2540 |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 60-65 |
Bushing Code | SP |
Head Type | No |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Item | Serrated Press-Fit Drill Bushing (SP) |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Long Length, 1/2 Sq Dr 7/16 (37163)
- C.H. HANSON Curved Jaw, Locking Pliers, 10" (71050)
- TESA BROWN & SHARPE Dial Caliper, Range 0 to 8In, Jaw 1.9In (599-579-8-5-1)
- MAYHEW 3/8 3/16PT CENTER PUNCH (41602)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.8mm (H3216HQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 50 (P138BY)
- ZORO SELECT Drill Bushing, Type H, Drill Size C (H3216HB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- ZORO SELECT Drill Bushing, P, Drill Size # 6 (P3212GF)
- Boneham Drill Bushings