Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP268.2500
Zoro # G6623934
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Height 1/4 in
- Drill Size E
- Head Dia. 27/64 in
- Outside Dia. 13/32 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP268.2500
- Zoro # G6623934
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Height | 1/4 in |
Drill Size | E |
Head Dia. | 27/64 in |
Outside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Inside Dia. | E |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | E - 0.2500 |
Details
Material - Machining | High Speed Steel |
Bushing Code | SP |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Letter |
Item | Serrated Press-Fit Drill Bushing (SP) |
Decimal Equivalent | 0.2500 |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50' 1/8" Steel Fish Tape (48-22-4172)
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6998421)
- KRAFT TOOL Elite Series Round End MA, 16"x3-1/8 (CFE150REK)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (10 pk) (49-25-1119)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5.3mm (PT246GJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P488KV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P3216IM)
- ZORO SELECT Drill Bushing, H, Drill Size 11/32 In (H405JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/16 In (H6412MR)
- Boneham Drill Bushings