Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP268.2180
Zoro # G6617826
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Dia. 27/64 in
- Drill Bushing Wall Type Standard Wall
- Bushing Code SP
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP268.2180
- Zoro # G6617826
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 27/64 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 13/64 in |
Drill Size | 13/64 in |
Size - Decimal | 0.2180 in - 0.2180 |
Outside Dia. | 13/32 in |
Head Height | 1/4 in |
Overall Length | 1/2 in |
Details
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | SP |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.2180 |
Head Type | No |
Heat Treatment | Through Hardened |
Item | Serrated Press-Fit Drill Bushing (SP) |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.75 In, 3/8-16, 0.22 (GP6C--SM--L--21)
- KESON Steel Tape Refill, 300 ft, 10ths (NRF10300H)
- MILWAUKEE TOOL Step Drill Bit Set, 5 pcs. (48-89-9223, 48-89-9204)
- KIPP Cam Lever Size: 2 3/8-16X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X40)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 49/64 In (HT7212NE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- Boneham Drill Bushings