Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP268.1968
Zoro # G6617433
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 3/16 in
- Drill Bushing Wall Type Standard Wall
- Head Type No
- Bushing Code SP
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP268.1968
- Zoro # G6617433
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 3/16 in |
Head Height | 1/4 in |
Size - Decimal | 0.1968 in - 0.1968 |
Overall Length | 1/2 in |
Outside Dia. | 13/32 in |
Head Dia. | 27/64 in |
Inside Dia. | 3/16 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Bushing Code | SP |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.1968 |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Item | Serrated Press-Fit Drill Bushing (SP) |
Bushing Head Type | Headless |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ring Gage, 4" (177-297)
- KO-KEN Wobble-Fix Extension Bar 75mm 3/8 Sq. Drive (3763-75)
- SOWA HIGH PERFORMANCE TAPS M6 x 1.0mm H.S.S. Metric Bottom Hand Taps (123487)
- DRILL AMERICA 21/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST21/64)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- ZORO SELECT Drill Bushing, Type H, Drill Size 4.6mm (H208FO)
- ZORO SELECT Drill Bushing, H, Drill Size W (H405JW)
- ZORO SELECT Drill Bushing, Type H, Drill Size K (H328HW)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H2016EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P8848NC)
- Boneham Drill Bushings