Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP268.1895
Zoro # G6618027
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Head Dia. 27/64 in
- Rockwell Hardness RC 60-65
- Heat Treatment Through Hardened
- Outside Dia. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # SP268.1895
- Zoro # G6618027
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 27/64 in |
Outside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Head Height | 1/4 in |
Size - Decimal | 0.1895 in - 0.1895 |
Overall Length | 1/2 in |
Inside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 3/16 in |
Details
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Head Type | No |
Item | Serrated Press-Fit Drill Bushing (SP) |
Decimal Equivalent | 0.1895 |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Bushing Code | SP |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 18mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-18)
- PERSONNA 15030 4 in Wallstripper Tool with 5 Blades (024500664340)
- VESSEL WOOD-COMPO Socket Wrench Set No.HRW3002M (HRW3002MW)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU11)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3222HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1212DA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7.6mm (HT368IG)
- ZORO SELECT Drill Bushing, H, Drill Size 6.4mm (HT284HH)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- Boneham Press-Fit Bushings