Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP208.1770
Zoro # G6619603
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 60-65
- Bushing Code SP
- Head Type No
- Outside Dia. 5/16 in
- Head Dia. 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP208.1770
- Zoro # G6619603
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/16 in |
Head Dia. | 21/64 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Drill Size | #16 |
Inside Dia. | #16 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Height | 1/4 in |
Overall Length | 1/2 in |
Size - Decimal | #16 - 0.1770 |
Details
Rockwell Hardness | RC 60-65 |
Bushing Code | SP |
Head Type | No |
Item | Serrated Press-Fit Drill Bushing (SP) |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Decimal Equivalent | 0.1770 |
Measurement System | Wire |
Drill Bushing Wall Type | Standard Wall |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver TORX T30H Tamper Resistant 235mm (168T-T30H)
- M.A. FORD Xt Endmill 3/4 X 2-3/8 X 5 Blaze Endmill (27875030B)
- MILWAUKEE TOOL Hawkbill Fixed Blade Knife (48-22-1925)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 9/64 In (H204EG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size H (P3222HP)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- Boneham Drill Bushings