Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP208.1290
Zoro # G6617993
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type No
- Size - Decimal 0.1290 in - 0.1290
- Heat Treatment Through Hardened
- Rockwell Hardness RC 60-65
- Decimal Equivalent 0.1290
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # SP208.1290
- Zoro # G6617993
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size - Decimal | 0.1290 in - 0.1290 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 1/8 in |
Drill Size | 1/8 in |
Overall Length | 1/2 in |
Head Height | 1/4 in |
Head Dia. | 21/64 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Details
Head Type | No |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.1290 |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Code | SP |
Bushing Head Type | Headless |
Item | Serrated Press-Fit Drill Bushing (SP) |
Drill Bushing Wall Type | Standard Wall |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON Hose Shut Off Metal (853014-1001)
- FLUKE Laser Distance Meter Kit, Backlit LCD (FLUKE 417D+62MAX+ KIT)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 36"L, SDS Max (HC5053)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (40195)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H2016EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- ZORO SELECT Drill Bushing, H, Drill Size # 30 (H2016DY)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- Boneham Press-Fit Bushings