Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP206.1250
Zoro # G6616898
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Inside Dia. 1/8 in
- Decimal Equivalent 0.1250
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0000 in /-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # SP206.1250
- Zoro # G6616898
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Head Dia. | 21/64 in |
Drill Size | 1/8 in |
Overall Length | 3/8 in |
Head Height | 3/16 in |
Size - Decimal | 1/8 in - 0.1250 |
Details
Measurement System | Fractional Inch |
Item | Serrated Press-Fit Drill Bushing (SP) |
Decimal Equivalent | 0.1250 |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | SP |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Center Bolt (10258)
- CENTURY DRILL & TOOL 60pc. 118 Degrees Drill Bit Set (11061)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver Kit (3403-22)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 31 mm Size, Standard Socket, Black Phosphate (49-66-6596)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4822IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H205DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (HT3616IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H326FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- Boneham Drill Bushings