Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP204.1299
Zoro # G6617932
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- Bushing Code SP
- Decimal Equivalent 0.1300
- Drill Size 1/8 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # SP204.1299
- Zoro # G6617932
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/16 in |
Drill Size | 1/8 in |
Head Height | 1/8 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Inside Dia. | 1/8 in |
Size - Decimal | 0.1300 in - 0.1300 |
Head Dia. | 21/64 in |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Bushing Code | SP |
Decimal Equivalent | 0.1300 |
Drill Bushing Wall Type | Standard Wall |
Item | Serrated Press-Fit Drill Bushing (SP) |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL ScrewDrill Bit, 5 Pc Set (37405)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Taper Tap (DWT60807)
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- JOHNSON LEVEL & TOOL Drywall Square, 54 In (JTS54HD)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P5622MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4822LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H268FX)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- Boneham Drill Bushings