Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP168.1285
Zoro # G6624083
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Head Type No
- Drill Bushing Wall Type Standard Wall
- Measurement System Wire
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP168.1285
- Zoro # G6624083
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Size - Decimal | #30 - 0.1285 |
Overall Length | 1/2 in |
Inside Dia. | #30 |
Head Dia. | 17/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Height | 1/4 in |
Drill Size | #30 |
Details
Bushing Head Type | Headless |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Wire |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Decimal Equivalent | 0.1285 |
Heat Treatment | Through Hardened |
Bushing Code | SP |
Item | Serrated Press-Fit Drill Bushing (SP) |
Rockwell Hardness | RC 60-65 |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Large Customizable Hole Saw Case (49-56-1007)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #42 (C18095)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi (372614B)
- KAPRO 170 Samson Contractor Heavy Duty 24" Magnetic I-Beam w/Pumb Site (170-81-24M)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (HT2410GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 13 (H204FR)
- ZORO SELECT Drill Bushing, Type P, Drill Size N (P3216IH)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P1322DA)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- Boneham Drill Bushings