Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP168.1250
Zoro # G6618002
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Drill Size 1/8 in
- Inside Dia. 1/8 in
- Head Dia. 17/64 in
- Head Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # SP168.1250
- Zoro # G6618002
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 1/8 in |
Inside Dia. | 1/8 in |
Head Dia. | 17/64 in |
Outside Dia. | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Height | 1/4 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Size - Decimal | 1/8 in - 0.1250 |
Details
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | SP |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Item | Serrated Press-Fit Drill Bushing (SP) |
Decimal Equivalent | 0.1250 |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (14233)
- KNIPEX 5 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 140)
- MILWAUKEE TOOL SHOCKWAVE Insert Bit Torx T25 (25 Pk) (48-32-4136)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-6)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P138CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-3/16 (H11212PW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H2612FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- Boneham Press-Fit Bushings