Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP168.0980
Zoro # G6616758
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type No
- Head Height 1/4 in
- Head Material High Speed Steel
- Size - Decimal #40 - 0.0980
- Outside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP168.0980
- Zoro # G6616758
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Height | 1/4 in |
Size - Decimal | #40 - 0.0980 |
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 17/64 in |
Drill Size | #40 |
Overall Length | 1/2 in |
Inside Dia. | #40 |
Details
Head Type | No |
Head Material | High Speed Steel |
Decimal Equivalent | 0.0980 |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Measurement System | Wire |
Material - Machining | High Speed Steel |
Bushing Code | SP |
Item | Serrated Press-Fit Drill Bushing (SP) |
Drill Bushing Wall Type | Standard Wall |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic (2820-Y)
- JOHNSON LEVEL & TOOL I-BEAM LEVEL ALUMINUM24"" (1234-2400)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 49/64 In (HT7212NE)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P206FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4012KQ)
- Boneham Drill Bushings