Shop All Drill Bushing Liners
Boneham
Gun Drill Liner (GDL), 9/16" dia. Inside
Mfr # GDL8816.7515
Zoro # G6615543
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/8 in
- Bushing Code GDL
- Drill Size 9/16 in
- Decimal Equivalent 0.5625
- Rockwell Hardness RC 62-65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # GDL8816.7515
- Zoro # G6615543
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 1 3/8 in |
Drill Size | 9/16 in |
Head Height | 3/8 in |
Head Dia. | 1 51/64 in |
Inside Dia. | 9/16 in |
Outside Dia. | 1 3/8 in |
Inside Dia. Tolerance | +0.0002 in /-0.0000 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Size - Decimal | 9/16 in - 0.5625 |
Details
Item | Gun Drill Liner (GDL) |
Bushing Code | GDL |
Decimal Equivalent | 0.5625 |
Rockwell Hardness | RC 62-65 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Bushing Head Type | Headed |
Head Type | Yes |
Heat Treatment | Through Hardened |
Description
Gun Drill Liner (GDL), Standard Wall, Headed, Fractional Inch, 9/16 in, 0.5625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEST FORGE Wrench, Adjustable, Black, 8" (41079)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A574)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/8 (11612500R.020A)
- RIDGID Drain Cleaning Cable, 7/8 In. x 15 ft. (C-10)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1/2 In (HL4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- Boneham Drill Bushings