Shop All Drill Bushing Liners
Boneham
Gun Drill Liner (GDL), 51/64" dia. Inside
Mfr # GDL88161.0017
Zoro # G6613863
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0000 in /-0.0002 in
- Measurement System Fractional Inch
- Heat Treatment Through Hardened
- Bushing Head Type Headed
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # GDL88161.0017
- Zoro # G6613863
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Outside Dia. | 1 3/8 in |
Overall Length | 1 3/8 in |
Drill Size | 51/64 in |
Inside Dia. Tolerance | +0.0002 in /-0.0000 in |
Inside Dia. | 51/64 in |
Head Dia. | 1 51/64 in |
Head Height | 3/8 in |
Size - Decimal | 51/64 in - 0.7969 |
Details
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Bushing Head Type | Headed |
Material - Machining | High Speed Steel |
Bushing Code | GDL |
Rockwell Hardness | RC 62-65 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.7969 |
Head Type | Yes |
Item | Gun Drill Liner (GDL) |
Description
Gun Drill Liner (GDL), Standard Wall, Headed, Fractional Inch, 51/64 in, 0.7969
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" SUPEr-Lock Vise For NC/CNC Machines (3900-0172)
- PROTO 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (J836HD)
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- WESTWARD Micrometer Set, Outside (4KU86)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- Boneham Drill Bushings