Shop All Drill Bushing Liners
Boneham
Gun Drill Liner (GDL), 51/64" dia. Inside
Mfr # GDL88161.0000
Zoro # G6613382
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Head Dia. 1 51/64 in
- Heat Treatment Through Hardened
- Inside Dia. 51/64 in
- Inside Dia. Tolerance +0.0002 in /-0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # GDL88161.0000
- Zoro # G6613382
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Head Dia. | 1 51/64 in |
Inside Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0002 in /-0.0000 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Overall Length | 1 3/8 in |
Drill Size | 51/64 in |
Head Height | 3/8 in |
Outside Dia. | 1 3/8 in |
Size - Decimal | 51/64 in - 0.7969 |
Details
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Item | Gun Drill Liner (GDL) |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | GDL |
Bushing Head Type | Headed |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-65 |
Head Type | Yes |
Decimal Equivalent | 0.7969 |
Measurement System | Fractional Inch |
Description
Gun Drill Liner (GDL), Standard Wall, Headed, Fractional Inch, 51/64 in, 0.7969
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 5/8" Diameter 7/32 Pilot Hole (6815523)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (J213-9NECR)
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L (J4906BD)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- Boneham Drill Bushings