Shop All Drill Bushing Liners
Boneham
Gun Drill Liner (GDL), 1/8" dia. Inside
Mfr # GDL6416.2045
Zoro # G6615123
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1250
- Inside Dia. 1/8 in
- Drill Bushing Wall Type Standard Wall
- Head Dia. 1 37/64 in
- Head Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # GDL6416.2045
- Zoro # G6615123
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 1/8 in |
Head Dia. | 1 37/64 in |
Head Height | 3/8 in |
Outside Dia. | 1 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Size - Decimal | 1/8 in - 0.1250 |
Drill Size | 1/8 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0002 in /-0.0000 in |
Details
Decimal Equivalent | 0.1250 |
Drill Bushing Wall Type | Standard Wall |
Head Type | Yes |
Bushing Code | GDL |
Bushing Head Type | Headed |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-65 |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Item | Gun Drill Liner (GDL) |
Description
Gun Drill Liner (GDL), Standard Wall, Headed, Fractional Inch, 1/8 in, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Arc Punch, 5mm (570005)
- WRIGHT TOOL 1" Drive Impact Adaptor (8902)
- SUPERCUT 130-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (446647)
- DAKE Arbor Press, 6 Tons (903003)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- Boneham Drill Bushings