Shop All Drill Bushing Liners
Boneham
Gun Drill Liner (GDL), 11/32" dia. Inside
Mfr # GDL8816.5016
Zoro # G6615385
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0002 in /-0.0000 in
- Decimal Equivalent 0.3438
- Drill Size 11/32 in
- Rockwell Hardness RC 62-65
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # GDL8816.5016
- Zoro # G6615385
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. Tolerance | +0.0002 in /-0.0000 in |
Drill Size | 11/32 in |
Outside Dia. | 1 3/8 in |
Head Dia. | 1 51/64 in |
Overall Length | 1 3/8 in |
Head Height | 3/8 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Inside Dia. | 11/32 in |
Size - Decimal | 11/32 in - 0.3438 |
Details
Decimal Equivalent | 0.3438 |
Rockwell Hardness | RC 62-65 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Item | Gun Drill Liner (GDL) |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Bushing Head Type | Headed |
Head Type | Yes |
Bushing Code | GDL |
Description
Gun Drill Liner (GDL), Standard Wall, Headed, Fractional Inch, 11/32 in, 0.3438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-385 English Plugging Chisel, 1/4" X 10" (11-385)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK (Tool Only) (2808-20)
- J.W. WINCO GN453.1-38-45-5/16X18-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-38-45-5/16-55)
- RIDGID Drop Head Nozzle, Stainless Steel (H-44)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1/2 In (HL4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- Boneham Drill Bushings