Shop All Drill Bushing Liners
Boneham
Gun Drill Liner (GDL), 11/32" dia. Inside
Mfr # GDL6416.5016
Zoro # G6614265
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0002 in /-0.0000 in
- Drill Size 11/32 in
- Material - Machining High Speed Steel
- Decimal Equivalent 0.3438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # GDL6416.5016
- Zoro # G6614265
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. Tolerance | +0.0002 in /-0.0000 in |
Drill Size | 11/32 in |
Outside Dia. | 1 in |
Inside Dia. | 11/32 in |
Head Dia. | 1 37/64 in |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Size - Decimal | 11/32 in - 0.3438 |
Head Height | 3/8 in |
Details
Item | Gun Drill Liner (GDL) |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.3438 |
Rockwell Hardness | RC 62-65 |
Drill Bushing Wall Type | Standard Wall |
Head Type | Yes |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Bushing Head Type | Headed |
Bushing Code | GDL |
Description
Gun Drill Liner (GDL), Standard Wall, Headed, Fractional Inch, 11/32 in, 0.3438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM914-25B)
- POWERBUILT 10" Self-Adjusting Pliers (Carded) (941312)
- WESTWARD #7 3-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY8)
- NUPLA Sledge Hammer, Forged Steel, 32 (75.27-101)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- Boneham Drill Bushing Liners