Shop All Gun Drill Bushings
Boneham
Gun Drill Bushing Insert (GDI)
Mfr # GDI488.4724
Zoro # G6613915
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Bushing Head Type Headless
- Decimal Equivalent 0.4724
- Measurement System Metric
- Bushing Code GDI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # GDI488.4724
- Zoro # G6613915
- Country of Origin Multiple
- Category Gun Drill Bushings
Dimensions
Inside Dia. | 12.00 mm |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. Tolerance | -0.0000 in /+0.0002 in |
Outside Dia. | 3/4 in |
Size - Decimal | 12.00mm - 0.4724 |
Drill Size | 12.00 mm |
Overall Length | 1/2 in |
Details
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Decimal Equivalent | 0.4724 |
Measurement System | Metric |
Bushing Code | GDI |
Item | Gun Drill Bushing Insert (GDI) |
Head Type | No |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-65 |
Drill Bushing Wall Type | Standard Wall |
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.