Shop All Gun Drill Bushings
Boneham
Gun Drill Bushing Insert (GDI)
Mfr # GDI328.2570
Zoro # G6613775
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-65
- Outside Dia. 1/2 in
- Head Type No
- Overall Length 1/2 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # GDI328.2570
- Zoro # G6613775
- Country of Origin Multiple
- Category Gun Drill Bushings
Dimensions
Outside Dia. | 1/2 in |
Overall Length | 1/2 in |
Size - Decimal | F - 0.2570 |
Inside Dia. | F |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | F |
Inside Dia. Tolerance | -0.0000 in /+0.0002 in |
Details
Rockwell Hardness | RC 62-65 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | GDI |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2570 |
Measurement System | Letter |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Item | Gun Drill Bushing Insert (GDI) |
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.