Shop All Gun Drill Bushings
Boneham
Gun Drill Bushing Insert (GDI)
Mfr # GDI328.2132
Zoro # G6613206
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Inside Dia. 13/64 in
- Drill Size 13/64 in
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Size - Decimal 0.2132 in - 0.2132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # GDI328.2132
- Zoro # G6613206
- Country of Origin Multiple
- Category Gun Drill Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. | 13/64 in |
Drill Size | 13/64 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | 0.2132 in - 0.2132 |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | -0.0000 in /+0.0002 in |
Details
Bushing Code | GDI |
Head Type | No |
Rockwell Hardness | RC 62-65 |
Decimal Equivalent | 0.2132 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Item | Gun Drill Bushing Insert (GDI) |
Heat Treatment | Through Hardened |
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.