Shop All Gun Drill Bushings
Boneham
Gun Drill Bushing Insert (GDI)
Mfr # GDI208.1755
Zoro # G6614055
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- Decimal Equivalent 0.1755
- Inside Dia. 11/64 in
- Bushing Head Type Headless
- Head Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # GDI208.1755
- Zoro # G6614055
- Country of Origin Multiple
- Category Gun Drill Bushings
Dimensions
Outside Dia. | 5/16 in |
Inside Dia. | 11/64 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Drill Size | 11/64 in |
Size - Decimal | 0.1755 in - 0.1755 |
Overall Length | 1/2 in |
Inside Dia. Tolerance | -0.0000 in /+0.0002 in |
Details
Decimal Equivalent | 0.1755 |
Bushing Head Type | Headless |
Head Type | No |
Measurement System | Fractional Inch |
Bushing Code | GDI |
Item | Gun Drill Bushing Insert (GDI) |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-65 |
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.