Shop All Gun Drill Bushings
Boneham
Gun Drill Bushing Insert (GDI)
Mfr # GDI208.1430
Zoro # G6615613
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Drill Size 9/64 in
- Bushing Code GDI
- Overall Length 1/2 in
- Size - Decimal 0.1430 in - 0.1430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # GDI208.1430
- Zoro # G6615613
- Country of Origin Multiple
- Category Gun Drill Bushings
Dimensions
Drill Size | 9/64 in |
Overall Length | 1/2 in |
Size - Decimal | 0.1430 in - 0.1430 |
Inside Dia. | 9/64 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. Tolerance | -0.0000 in /+0.0002 in |
Outside Dia. | 5/16 in |
Details
Heat Treatment | Through Hardened |
Bushing Code | GDI |
Decimal Equivalent | 0.1430 |
Rockwell Hardness | RC 62-65 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Item | Gun Drill Bushing Insert (GDI) |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.