Shop All Gun Drill Bushings
Boneham
Gun Drill Bushing Insert (GDI)
Mfr # GDI138.0810
Zoro # G6615918
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #46
- Heat Treatment Through Hardened
- Head Type No
- Drill Bushing Wall Type Standard Wall
- Size - Decimal #46 - 0.0810
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # GDI138.0810
- Zoro # G6615918
- Country of Origin Multiple
- Category Gun Drill Bushings
Dimensions
Inside Dia. | #46 |
Size - Decimal | #46 - 0.0810 |
Inside Dia. Tolerance | -0.0000 in /+0.0002 in |
Drill Size | #46 |
Overall Length | 1/2 in |
Outside Dia. | 13/64 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Details
Heat Treatment | Through Hardened |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.0810 |
Rockwell Hardness | RC 62-65 |
Bushing Code | GDI |
Bushing Head Type | Headless |
Measurement System | Wire |
Item | Gun Drill Bushing Insert (GDI) |
Material - Machining | High Speed Steel |
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Wire, #46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.