Shop All Gun Drill Bushings
Boneham
Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE88161.0312
Zoro # G6615114
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Yes
- Outside Dia. Tolerance +0.0000 in /-0.0003 in
- Bushing Head Type Headed
- Inside Dia. 1 1/64 in
- Drill Size 1 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # GDE88161.0312
- Zoro # G6615114
- Country of Origin Multiple
- Category Gun Drill Bushings
Dimensions
Outside Dia. Tolerance | +0.0000 in /-0.0003 in |
Inside Dia. | 1 1/64 in |
Drill Size | 1 1/64 in |
Overall Length | 1 in |
Outside Dia. | 1 3/8 in |
Size - Decimal | 1.0312 in - 1.0312 |
Head Height | 7/16 in |
Inside Dia. Tolerance | 0.0000 in /+0.0002 in |
Head Dia. | 1 51/64 in |
Details
Head Type | Yes |
Decimal Equivalent | 1.0312 |
Item | Gun Drill Bushing (DGE) |
Bushing Head Type | Headed |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Bushing Code | GDE |
Rockwell Hardness | RC 62-65 |
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 1 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.