Shop All Gun Drill Bushings
Boneham
Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.7450
Zoro # G6614895
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Height 7/16 in
- Size - Decimal 0.7450 in - 0.7450
- Head Type Yes
- Rockwell Hardness RC 62-65
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # GDE6416.7450
- Zoro # G6614895
- Country of Origin Multiple
- Category Gun Drill Bushings
Dimensions
Head Height | 7/16 in |
Size - Decimal | 0.7450 in - 0.7450 |
Outside Dia. | 1 in |
Head Dia. | 1 27/64 in |
Inside Dia. | 47/64 in |
Inside Dia. Tolerance | 0.0000 in /+0.0002 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Drill Size | 47/64 in |
Overall Length | 1 in |
Details
Head Type | Yes |
Rockwell Hardness | RC 62-65 |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Item | Gun Drill Bushing (DGE) |
Bushing Head Type | Headed |
Bushing Code | GDE |
Head Material | High Speed Steel |
Decimal Equivalent | 0.7450 |
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.