Shop All Press-Fit Bushings
Boneham
Drill Bushing, 3/8inL, 5/8in Out Dia.
Mfr # P-40-6 .3750 3/8
Zoro # G2676637
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # P-40-6 .3750 3/8
- Zoro # G2676637
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 3/8 in |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 3/8 in |
Outside Dia. | 5/8 in |
Size - Decimal | 3/8" - 0.3750 |
Details
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushings (P) |
Concentricity Tolerance | .0005" T.I.R. max |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Head Type | No |
Decimal Equivalent | 0.3750 |
Bushing Code | P |
Description
Press-Fit Drill Bushings (P), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/2 Lb Fiberglass Handle Brass Hammer (7080-0037)
- GEDORE Diagonal Cutter, 5" (8314-125 TL)
- MAYHEW SCRAPER 1 1/8"-18" (32010)
- WESTWARD Tap/Die Set, 64 Pieces (1PZ37)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type H, Drill Size J (H3212HU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P268FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- Boneham Press-Fit Bushings