Shop All Press-Fit Bushings
This Product is Discontinued
Boneham
Drill Bushing, 1inL, 11/16in Out Dia. (Discontinued)
Mfr # P .6102 X .6889 X 1"`
Zoro # G0259056
This Product is Discontinued
Key Features
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Drill Size 39/64 in
- Finish High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Decimal Equivalent 0.6094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # P .6102 X .6889 X 1"`
- Zoro # G0259056
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Drill Size | 39/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 11/16 in |
Overall Length | 1 in |
Inside Dia. | 39/64 in |
Size- Decimal | 39/64" (0.6094) |
Size - Decimal | 39/64" - 0.6094 |
Details
Finish | High Speed Steel |
Decimal Equivalent | 0.6094 |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushings (P) |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Head Type | No |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | P |
Description
Press-Fit Drill Bushings (P), Standard Wall, Headless, Fractional Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.