Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM), Size - Decimal: 8.00mm - 0.3100
Mfr # DGM15128MM
Zoro # G6622482
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Inside Dia. 8.00 mm
- Rockwell Hardness RC 60-65
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM15128MM
- Zoro # G6622482
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 8.00 mm |
Drill Size | 8.00 mm |
Outside Dia. | 15.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 8.00mm - 0.3100 |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Overall Length | 12.00 mm |
Details
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.3100 |
Item | Diamond Groove Drill Bushing (DGM) |
Measurement System | Metric |
Bushing Code | DGM |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-9ST)
- CLESCO FHL-25X Flat Head Arbor (FHL-25X)
- IDEAL Ratchet Crimper, RJ-11, RJ-45, 13" L (30-696)
- HUOT Collet Rack, Steel (14600)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings