Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM), Outside Dia.: 18.00mm
Mfr # DGM181210MM
Zoro # G6622017
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 10.00mm - 0.3900
- Inside Dia. 10.00 mm
- Outside Dia. 18.00 mm
- Heat Treatment Through Hardened
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM181210MM
- Zoro # G6622017
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 10.00mm - 0.3900 |
Inside Dia. | 10.00 mm |
Outside Dia. | 18.00 mm |
Drill Size | 10.00 mm |
Overall Length | 12.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Details
Heat Treatment | Through Hardened |
Measurement System | Metric |
Bushing Head Type | Headless |
Bushing Code | DGM |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DGM) |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.3900 |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Cb D26/50 Hm-Ultra 50 (63127290010)
- CAPRI TOOLS Aluminum Socket Rail Set, 14, 38 and 12 Drive, 17 Long, Red, 3Pcs Rail W 58 Socket Clips (CP50200-3PK-17RD)
- BOSCH Cordless Sander, 5" Disc, Random Orbital (GEX12V-5N)
- BON TOOL Rub Brick, Fluted 8" X 3 1/2" X 1 1/2", 20 Grit, Pl Handle (12-279)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings