Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM), Inside Dia.: 8.50mm
Mfr # DGM15128.5MM
Zoro # G6623164
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material - Machining High Speed Steel
- Overall Length 12.00 mm
- Size - Decimal 8.50mm - 0.3300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DGM15128.5MM
- Zoro # G6623164
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 12.00 mm |
Size - Decimal | 8.50mm - 0.3300 |
Outside Dia. | 15.00 mm |
Inside Dia. | 8.50 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Drill Size | 8.50 mm |
Details
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.3300 |
Item | Diamond Groove Drill Bushing (DGM) |
Bushing Code | DGM |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Metric |
Head Type | No |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 8.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Linemans Pliers, 9-1/2 (CMHT81649)
- DAYTON Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 17 in Swing, 16 Speed (467L86)
- KRAFT TOOL Blue Steel Outside Step Too, 6"x6"x6" 1"R (CF771PF)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, SS (305-USS)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings