Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened
Mfr # DGM152510MM
Zoro # G6620757
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Measurement System Metric
- Heat Treatment Through Hardened
- Drill Size 10.00 mm
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM152510MM
- Zoro # G6620757
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 10.00 mm |
Overall Length | 25.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 10.00mm - 0.3900 |
Inside Dia. | 10.00 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Outside Dia. | 15.00 mm |
Details
Bushing Head Type | Headless |
Measurement System | Metric |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DGM) |
Decimal Equivalent | 0.3900 |
Bushing Code | DGM |
Material - Machining | High Speed Steel |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Pneumatic Kit Blow Gun, 7pcs. (MP514100AV)
- BIG GATOR TOOLS Metric V-DrillGuide® (2-9.5mm) (MDG1000NP)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-472-10E)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/32 (41606)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings