Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm
Mfr # DGM181211MM
Zoro # G6620626
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.00 mm
- Size - Decimal 11.00mm - 0.4300
- Material - Machining High Speed Steel
- Measurement System Metric
- Outside Dia. Tolerance +0.6500 in /+0.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM181211MM
- Zoro # G6620626
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 12.00 mm |
Size - Decimal | 11.00mm - 0.4300 |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Outside Dia. | 18.00 mm |
Drill Size | 11.00 mm |
Inside Dia. | 11.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Metric |
Bushing Code | DGM |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DGM) |
Bushing Head Type | Headless |
Head Type | No |
Decimal Equivalent | 0.4300 |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 11.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6-Pc. Brad Point Bit Set (DW1720)
- KLEIN TOOLS 1/2" Drive, Impact Rated 12 Points (66031)
- WARWOOD TOOL 16 lb Double Face Sledge, 36 Hickory Handle (13491)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 1 Cut D (4TGZ1)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings