Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM885MM
Zoro # G6621947
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Decimal Equivalent 0.2000
- Inside Dia. 5.00 mm
- Size - Decimal 5.00mm - 0.2000
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM885MM
- Zoro # G6621947
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 5.00 mm |
Size - Decimal | 5.00mm - 0.2000 |
Overall Length | 8.00 mm |
Drill Size | 5.00 mm |
Outside Dia. | 8.00 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.2000 |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DGM) |
Bushing Code | DGM |
Head Type | No |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA 3" X 4" Orbital Finishing Sander 3Mm Orbit (MR-34)
- WESTWARD Repl Hook Jaw, For 14 In Pipe Wrench (31D045)
- PROTO HAMMER BALL PEIN ANTI-VIBE 40OZ (POJ1340AVP)
- CRESCENT SCREWDRIVER SLOT 1/4""X8"" (CS148)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Drill Bushings