Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM8164.2MM
Zoro # G6621432
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Bushing Code DGM
- Size - Decimal 4.20mm - 0.1700
- Rockwell Hardness RC 60-65
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM8164.2MM
- Zoro # G6621432
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 4.20mm - 0.1700 |
Inside Dia. | 4.20 mm |
Outside Dia. | 8.00 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Drill Size | 4.20 mm |
Overall Length | 16.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DGM |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Item | Diamond Groove Drill Bushing (DGM) |
Bushing Head Type | Headless |
Measurement System | Metric |
Head Type | No |
Decimal Equivalent | 0.1700 |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 4.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208BFD25)
- TENG TOOLS Hobby Knife Box Cutter w/9mm Blade - 710H (710H)
- DRILL AMERICA #6-32 HSS Plug Tap and #36 HSS Drill Bit (POU6-32)
- WIHA SAE Not Applicable Hex Key, 9/64" Tip Size (28587)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings