Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM8124.5MM
Zoro # G6623304
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Rockwell Hardness RC 60-65
- Decimal Equivalent 0.1800
- Outside Dia. 8.00 mm
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DGM8124.5MM
- Zoro # G6623304
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 12.00 mm |
Outside Dia. | 8.00 mm |
Drill Size | 4.50 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Inside Dia. | 4.50 mm |
Size - Decimal | 4.50mm - 0.1800 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.1800 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Metric |
Head Type | No |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DGM) |
Bushing Code | DGM |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 4.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0770FM)
- ASTRO PNEUMATIC Astro Pneumatic AST-9012 0.12 In. Stubby Double Ended Drill Bits; 12-Pk. (AST-9012)
- MILWAUKEE TOOL SPL/RDHEX Demo 1" x 18" Flat Chisel (48-62-2030)
- RIDGID Cutting Oil, 1 gal, Can (32808)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings