Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM784MM
Zoro # G6621816
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.6500 in /+0.2500 in
- Bushing Head Type Headless
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.1600
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DGM784MM
- Zoro # G6621816
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Inside Dia. | 4.00 mm |
Outside Dia. | 7.00 mm |
Drill Size | 4.00 mm |
Size - Decimal | 4.00mm - 0.1600 |
Overall Length | 8.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.1600 |
Item | Diamond Groove Drill Bushing (DGM) |
Material - Machining | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Measurement System | Metric |
Rockwell Hardness | RC 60-65 |
Bushing Code | DGM |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Milwaukee 48-11-0100 Battery (48-11-0100)
- KESON Metric Tape Measure (PGPRO8MV)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-7)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH110)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings