Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM7164MM
Zoro # G6622875
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Inside Dia. 4.00 mm
- Measurement System Metric
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM7164MM
- Zoro # G6622875
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 4.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 4.00mm - 0.1600 |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Overall Length | 16.00 mm |
Outside Dia. | 7.00 mm |
Drill Size | 4.00 mm |
Details
Bushing Head Type | Headless |
Measurement System | Metric |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1600 |
Head Type | No |
Item | Diamond Groove Drill Bushing (DGM) |
Bushing Code | DGM |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E272)
- KO-KEN Bit TORXPLUS 20IP 50mm 1/4 Hex Drive (121T.50-20IP)
- KO-KEN Adaptor 5/8 Square 42mm Hole type 1/2 Sq. Drive (14455A)
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Diamond Groove Bushings