Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM7124MM
Zoro # G6620766
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 4.00 mm
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.1600
- Bushing Code DGM
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM7124MM
- Zoro # G6620766
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 4.00 mm |
Overall Length | 12.00 mm |
Size - Decimal | 4.00mm - 0.1600 |
Inside Dia. | 4.00 mm |
Outside Dia. | 7.00 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.1600 |
Bushing Code | DGM |
Measurement System | Metric |
Heat Treatment | Through Hardened |
Item | Diamond Groove Drill Bushing (DGM) |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0747)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 5/8" (KTI-41320)
- MELIN TOOL CO 3.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (HDR-3.5MM)
- MARTOR Utility Knife, 144-1/2 mm Overall Length (46102.08)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings