Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM7123.6MM
Zoro # G6621764
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Decimal Equivalent 0.1400
- Measurement System Metric
- Outside Dia. 7.00 mm
- Outside Dia. Tolerance +0.6500 in /+0.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DGM7123.6MM
- Zoro # G6621764
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 7.00 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3.60 mm |
Drill Size | 3.60 mm |
Overall Length | 12.00 mm |
Size - Decimal | 3.60mm - 0.1400 |
Details
Bushing Head Type | Headless |
Decimal Equivalent | 0.1400 |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Head Type | No |
Item | Diamond Groove Drill Bushing (DGM) |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DGM |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 3.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 3" Ba (175ADB14)
- PERFORMANCE TOOL 11-Pc Full Polish Mm Wrench Set, W1062 (W1062)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/32 (44406)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings