Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM683MM
Zoro # G6620136
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.00 mm
- Heat Treatment Through Hardened
- Bushing Head Type Headless
- Rockwell Hardness RC 60-65
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DGM683MM
- Zoro # G6620136
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 8.00 mm |
Size - Decimal | 3.00mm - 0.1200 |
Inside Dia. | 3.00 mm |
Drill Size | 3.00 mm |
Outside Dia. | 6.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Details
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DGM) |
Rockwell Hardness | RC 60-65 |
Measurement System | Metric |
Decimal Equivalent | 0.1200 |
Head Type | No |
Bushing Code | DGM |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #41 (44111)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 5/8-16 Mount Size (JK-130 5/8)
- SUPER TOOL Chucking Reamer, 0.5620 In., 6 Fl, Carb Tip (56555620)
- MILWAUKEE TOOL 1" Dry Core Masonry Bit (48-17-0010)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Diamond Groove Bushings