Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM261616MM
Zoro # G6621003
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Bushing Code DGM
- Outside Dia. Tolerance +0.9000 in /+0.2500 in
- Rockwell Hardness RC 60-65
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM261616MM
- Zoro # G6621003
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.9000 in /+0.2500 in |
Outside Dia. | 26.00 mm |
Overall Length | 16.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 16.00 mm |
Size - Decimal | 16.00mm - 0.6300 |
Inside Dia. | 16.00 mm |
Details
Bushing Head Type | Headless |
Bushing Code | DGM |
Item | Diamond Groove Drill Bushing (DGM) |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.6300 |
Measurement System | Metric |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 16.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Spring Caliper, Steel, 6" Range (7241-150)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 5/16-18 UNC (301126-0060)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48729)
- IGAGING Wheel Marking & Depth Gauge 3-in-1 - 34-711 (34-711)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings